Motion
UCP 210 50MM

IPTCI BEARINGS
UCP 210 50MM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore
Mi Item #03712676
MFR #UCP 210 50MM
Price$106.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCP 210 50MM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore
Mi Item #03712676
MFR #UCP 210 50MM

Mfr description
UCP210-50MM PILLOW BLOCK SET SCREW LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.23/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Manufacturer Upc Number
    80067569748
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067569748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)