Motion
69876
Jobber Length Drill Bit Set - 150L Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 29 Pieces
Mi Item #03712756
MFR #69876
Price$551.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 150L Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 29 Pieces
Mi Item #03712756
MFR #69876

Mfr description
69876 150L 29PCS 1/16-1/2X64TH LH DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$551.63/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Flute Length
    100.01 mm, 103.19 mm, 106.36 mm, 109.54 mm, 111.13 mm, 114.3 mm, 22.23 mm, 25.4 mm, 31.75 mm, 38.1 mm, 41.28 mm, 44.45 mm, 50.8 mm, 53.98 mm, 58.74 mm, 61.91 mm, 63.5 mm, 66.68 mm, 69.85 mm, 73.03 mm, 74.61 mm, 77.79 mm, 80.96 mm, 84.14 mm, 87.31 mm, 88.9 mm, 92.08 mm, 95.25 mm, 98.43 mm
  • Increments
    1/64 in
  • Largest Drill Bit Size
    1/2 in
  • Overall Length
    101.6 mm, 104.78 mm, 107.95 mm, 111.13 mm, 114.3 mm, 117.48 mm, 120.65 mm, 123.83 mm, 127 mm, 130.18 mm, 133.35 mm, 136.53 mm, 139.7 mm, 142.88 mm, 146.05 mm, 149.23 mm, 152.4 mm, 47.63 mm, 50.8 mm, 57.15 mm, 66.68 mm, 69.85 mm, 73.03 mm, 79.38 mm, 82.55 mm, 88.9 mm, 92.08 mm, 95.25 mm, 98.43 mm
  • Shank Diameter
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Pieces
    29
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    150L
  • Shank Type
    Plain Round
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • UPC_NO
    662355698761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)