Motion
L73M-4MB
Modular Air Lubricator - 1/2 NPT Port Size, Metal Bowl, 70 scfm Max Flow, 4.00 oz Oil Capacity
Mi Item #03712772
MFR #L73M-4MB
Price$150.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1/2 NPT Port Size, Metal Bowl, 70 scfm Max Flow, 4.00 oz Oil Capacity
Mi Item #03712772
MFR #L73M-4MB

Mfr description
L73M-4MB 1/2 METAL BOWL W/SIGHT GLASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.62/each

Specifications

Dimensions

  • Overall Height
    6.14 in
  • Overall Width
    2.76 in
  • Port Size
    1/2 NPT

Details

  • Bowl Material
    Metal
  • Bowl Options
    Guard
  • Lubricator Type
    Compact Micro-Fog
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    175 °F
  • Maximum Flow Rate
    70 scfm
  • Maximum Operating Pressure
    250 psi
  • Oil Capacity  
    4.00 oz
  • Operating Medium
    Air
  • Recommended Lubricants
    ISO VG 7 to 46
  • Series
    L73
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)