Overview
Mfr description
L74M-4MBPX 1/2 MICRO FOG LUB W/PYREX DOM
Specifications
- Oil Capacity
- Bowl OptionsGuard, Sight Glass
- Bowl MaterialMetal
- Operating MediumAir
- Recommended LubricantsISO VG 7 to 46
- Maximum Operating Pressure250 psi
- Max Operating Temperature175 °F
- Overall Width2.68 in
- Overall Height6.97 in
- Manufacturer Product Page
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data