Motion
L606-08W
Modular Air Lubricator - 1 NPT Port Size, 350 scfm Max Flow, 16.00 oz Oil Capacity
MI ITEM #03712794
MFR #L606-08W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1 NPT Port Size, 350 scfm Max Flow, 16.00 oz Oil Capacity
MI ITEM #03712794
MFR #L606-08W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    9.87 in
  • Overall Width
    4.97 in
  • Port Size
    1 NPT

Details

  • Bowl Options
    Guard, Sight Glass
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F
  • Maximum Flow Rate
    350 scfm
  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    40 °F
  • Oil Capacity  
    16.00 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    40 to 150 °F

Overview

Mfr description
L606-08W 1" STANDARD WATTS LUBRICATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text