1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VG342-3DZ-06NA
Poppet type valve
Mi Item #
03712854
MFR #
VG342-3DZ-06NA
Price
$193.31
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Poppet Valves
SMC CORP OF AMERICA VG342-3DZ-06NA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VG342-3DZ-06NA
Poppet type valve
Mi Item #
03712854
MFR #
VG342-3DZ-06NA
Mfr description
VG342-3DZ-06NA VALVE
3 port pilot operated poppet valve
Material restriction type
Low power consumption: 4.8W DC (standard type); 2W DC (energy-saving type)
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$193
.31
/each
Add to Cart
Specifications
Dimensions
Port Size
3/4 NPT
Weight
1 kg
Details
Pilot Type
Internal Pilot
Solenoid Supply Voltage
110 V ac
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items