Motion
MXS16L-30A-X11

SMC CORP OF AMERICA
MXS16L-30A-X11

MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #03712858
MFR #MXS16L-30A-X11
Price$448.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS16L-30A-X11

MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #03712858
MFR #MXS16L-30A-X11

Mfr description
MXS16L-30A-X11 CYL, AIR SLIDE TABLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.08/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard
  • Adjuster Option
    Absorber (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    Symmetrical Type
  • Body Type
    Slide Table
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    L-30A-X11
  • Guide Type
    Precision
  • Lock Type
    End Lock
  • Magnet
    Magnetic Piston
  • Options Included
    Both Sides Adjusters, Rohs Compliant, Stroke Adjuster X11 (15Mm), Symmetrical Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Safety Options
    End Lock
  • Series
    MXS
  • Special Applications
    Symmetrical Type
  • Stroke Adjuster Type
    Both Sides Adjusters
  • Suffix For Stroke
    X11
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)