Motion
1760-8M-30  HT250 BELT

DODGE
1760-8M-30 HT250 BELT

HT Belt - HT, 8 mm Pitch, 1760 mm Pitch Length, 30 mm Width, Neoprene Material
Mi Item #03712906
MFR #1760-8M-30 HT250 BELT
Price$144.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1760-8M-30 HT250 BELT

HT Belt - HT, 8 mm Pitch, 1760 mm Pitch Length, 30 mm Width, Neoprene Material
Mi Item #03712906
MFR #1760-8M-30 HT250 BELT

Mfr description
1760-8M-30 HT200 BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.69/each

Specifications

Dimensions

  • Belt Width
    30 mm
  • Overall Length
    1760 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1760 mm
  • Weight
    0.67 lbs

Details

  • Belt Type
    HT
  • Manufacturer Catalog Number
    146455
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Curved
  • Trade Number
    HT200
  • UPC_NO
    782475349173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)