Motion
ASS310-N02B
ASS310-N02B
MI ITEM #03712964
MFR #ASS310-N02B
List Price$42.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASS310-N02B
MI ITEM #03712964
MFR #ASS310-N02B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.35/each for your price

Overview

Mfr description
ASS310-N02B SSC VALVE
  • Safety speed control valve
  • Meter-in, meter-out styles available
  • Fluid: air
  • Setting pressure: 14.5 to 72.5PSI (0.1 TO 0.5MPa)
  • Four body sizes available

Specifications

  • Piping Type
    Inline
  • Metering
    Meter In
  • Thread Standard
    NPT
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +0.7 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Input Port Type
    1/4 Female NPT Threaded in
  • Port Connection Type
    Threaded
  • Output Port Type
    1/4 Female NPT Threaded in
  • Overall Width
    26 mm
  • Overall Height
    73 mm
  • Flow Coefficient Cv Flow Factor Kv
    16.5 (Controlled) mm², 23 (Free Flow) mm²
  • Standards Met
    JIS
  • Overall Length
    63 mm
  • Maximum Operating Pressure
    +0.7 Mpa2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text