1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTCE018C10A
Eaton Cutler-Hammer FVNR IEC Contactor - 18 A, 3 Pole
MI ITEM #
03713125
MFR #
XTCE018C10A
Price
$355.78
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
EATON ELECTRICAL INC XTCE018C10A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTCE018C10A
Eaton Cutler-Hammer FVNR IEC Contactor - 18 A, 3 Pole
MI ITEM #
03713125
MFR #
XTCE018C10A
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$355.78
/each
Qty
Add to Cart
Specifications
Dimensions
Frame Size
45 mm
Details
Ampere Rating
18 A
Coil Voltage
110 V ac (50 Hz) / 120 V ac (60 Hz)
Contact Configuration
1NO
Frequency
50/60 Hz
Number Of Poles
3
Product Type
Contactors
Overview
Mfr description
XTCE018C10A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought