Motion
XTCE025C10A
Eaton Cutler-Hammer FVNR IEC Contactor - 25 A, 3 Pole
MI ITEM #03713126
MFR #XTCE025C10A
Price$299.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Cutler-Hammer FVNR IEC Contactor - 25 A, 3 Pole
MI ITEM #03713126
MFR #XTCE025C10A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$299.30/each

Specifications

Dimensions

  • Frame Size
    45 mm

Details

  • Ampere Rating
    25 A
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Contact Configuration
    1NO
  • Frequency
    50/60 Hz
  • Number Of Poles
    3
  • Product Type
    Contactors

Overview

Mfr description
XTCE025C10A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought