Motion
XTCE032C10A
Eaton Cutler-Hammer FVNR IEC Contactor - 32 A, 3 Pole
Mi Item #03713127
MFR #XTCE032C10A
Price$372.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Cutler-Hammer FVNR IEC Contactor - 32 A, 3 Pole
Mi Item #03713127
MFR #XTCE032C10A

Mfr description
XTCE032C10A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$372.30/each

Specifications

Dimensions

  • Frame Size
    45 mm

Details

  • Ampere Rating
    32 A
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Contact Configuration
    1NO
  • Frequency
    50/60 Hz
  • Number Of Poles
    3
  • Product Type
    Contactors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)