Motion
F842B-32K-B5-M1

BOSTON GEAR
F842B-32K-B5-M1

Inline Speed Reducer - Double Reduction, 29.701:1 Ratio, C-Face Quill Input Type, 5/8 in Input Size, 1 in Output Shaft Diameter, Base Mount
MI ITEM #03713235
MFR #F842B-32K-B5-M1
Price$2,387.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F842B-32K-B5-M1

Inline Speed Reducer - Double Reduction, 29.701:1 Ratio, C-Face Quill Input Type, 5/8 in Input Size, 1 in Output Shaft Diameter, Base Mount
MI ITEM #03713235
MFR #F842B-32K-B5-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,387.57/each

Specifications

Dimensions

  • Case Size
    842
  • Housing Dimensions
    8.76 x 6.26 x 6.99 in
  • Housing Height
    6.99 in
  • Housing Length
    8.76 in
  • Housing Width
    6.26 in
  • Input Size
    5/8 in
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    54.000 @ 1750 rpm input
  • Maximum Output Torque
    1338 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1 in
  • Output Size
    1.0000 in
  • Ratio
    29.701:1
  • Service Factor
    1.0
  • Weight
    113.00 lbs

Details

  • Input Style
    F Standard Quill Flange
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    F842B-32K-B5-M1
  • Manufacturer Upc Number
    884107027401
  • Max Input Horsepower
    1.290 hp @ 1750 rpm
  • Mounting
    Base Mount
  • Overhung Load Capacity
    770 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    800
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    1338 in-lb
  • UPC_NO
    884107027401

Overview

Mfr description
F842B-32K-B5 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought