Motion
25524 MULTIPURPOSE MOUNTING TAPE 4016 OFF-WHITE 3/4"X15YD 1/16"

3M
25524 MULTIPURPOSE MOUNTING TAPE 4016 OFF-WHITE 3/4"X15YD 1/16"

3M™ Multipurpose Mounting Tape 4016, Off White, 3/4 in x 15 yd, 62 mil, 12 rolls per case
Mi Item #03713681
MFR #25524 MULTIPURPOSE MOUNTING TAPE 4016 OFF-WHITE 3/4"X15YD 1/16"
Price$66.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25524 MULTIPURPOSE MOUNTING TAPE 4016 OFF-WHITE 3/4"X15YD 1/16"

3M™ Multipurpose Mounting Tape 4016, Off White, 3/4 in x 15 yd, 62 mil, 12 rolls per case
Mi Item #03713681
MFR #25524 MULTIPURPOSE MOUNTING TAPE 4016 OFF-WHITE 3/4"X15YD 1/16"

Mfr description
25524 MULTIPURPOSE MOUNTING TAPE 4016
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.57/each

Specifications

Dimensions

  • Length
    45 ft
  • Roll Length
    15 yd
  • Roll Width
    3/4 in
  • Thickness
    1/16 in
  • Weight
    0.598 lb

Details

  • Adhesive Material
    Acrylic
  • Color
    White
  • Manufacturer Upc Number
    00051115255243
  • Material
    Urethane Foam
  • Max Operating Temperature
    220 °F
  • Min Operating Temperature
    50 °F
  • Operating Temperature Range
    0 ° to 220 °F
  • Package Quantity
    12
  • Series
    Sharp Edge with Vapor Shield
  • Shape
    Continuous Strip
  • UPC_NO
    00051115255243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)