Motion
4910

3M
4910

VHB™ Film Tape
Mi Item #03713682
MFR #4910
Price$92.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4910

VHB™ Film Tape
Mi Item #03713682
MFR #4910

Mfr description
25523 VHB HVY DTY MOUNTING TAPE 4910
  • LONG-TERM DURABILITY: Offers a fast and easy-to-use all-acrylic bonding method that gives immediate handling strength — no need to wait for curing
  • SMOOTH AND SEAMLESS: With a thickness of 40 mil (1.0 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives
  • BASED ON SCIENCE: Delivers high shear strength, thermal resistance, and strong surface adhesion due to an all acrylic general-purpose adhesive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.76/each

Specifications

Dimensions

  • Length
    15 yd
  • Overall Length
    15 yd
  • Overall Thickness
    40 mil;1 mm
  • Overall Width
    0.75 in
  • Roll Width
    0.7500 in, 19.05 mm
  • Shelf Life
    24 months
  • Tensile Strength
    100 in
  • Thickness
    39.37 mil
  • Width
    0.7500 in

Details

  • Adhesion Strength
    15 in-lbs
  • Adhesive Material
    Acrylic
  • Application
    Decorative Material and Trim Attachment, Glass Bonding
  • Backing Material
    Polyethylene
  • Color
    Transparent
  • Manufacturer Catalog Number
    4910
  • Manufacturer Stock Number
    7100047923
  • Manufacturer Upc Number
    00051115255236
  • Material
    Acrylic Foam
  • Max Operating Temperature
    300 °F
  • Mounting Type
    Double Sided
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 4910
  • Shape
    Roll
  • Type
    Acrylic Foam
  • UPC_NO
    00051115255236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)