Motion
25525 EXTRA-THICK MULTIPURPOSE MOUNTING TAPE 4008 OFF-WHITE 3/4"X7YD 1/8"TH

3M
25525 EXTRA-THICK MULTIPURPOSE MOUNTING TAPE 4008 OFF-WHITE 3/4"X7YD 1/8"TH

3M™ Extra thick Multipurpose Mounting Tape 4008, Off White, 3/4 in x 7 yd, 125 mil, 12 rolls per case
Mi Item #03713684
MFR #25525 EXTRA-THICK MULTIPURPOSE MOUNTING TAPE 4008 OFF-WHITE 3/4"X7YD 1/8"TH
Price$44.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25525 EXTRA-THICK MULTIPURPOSE MOUNTING TAPE 4008 OFF-WHITE 3/4"X7YD 1/8"TH

3M™ Extra thick Multipurpose Mounting Tape 4008, Off White, 3/4 in x 7 yd, 125 mil, 12 rolls per case
Mi Item #03713684
MFR #25525 EXTRA-THICK MULTIPURPOSE MOUNTING TAPE 4008 OFF-WHITE 3/4"X7YD 1/8"TH

Mfr description
25525 EXTRA-THICK MULTIPURPOSE MOUNTING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.125 in. (3.2 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.17/each

Specifications

Dimensions

  • Length
    21 ft
  • Roll Length
    7 yd
  • Roll Width
    3/4 in
  • Thickness
    1/8 in
  • Weight
    0.595 lb

Details

  • Adhesive Material
    Acrylic
  • Color
    White
  • Manufacturer Upc Number
    00051115255250
  • Material
    Urethane Foam
  • Max Operating Temperature
    220 °F
  • Min Operating Temperature
    0 °F
  • Operating Temperature Range
    0 ° to 220 °F
  • Package Quantity
    12
  • Series
    KK511J
  • Shape
    Continuous Strip
  • UPC_NO
    00051115255250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)