Motion
5952

3M
5952

VHB™ Heavy Duty Mounting Tape 5952, Black, 3/4 in x 15 yd, 45 mil, 12 Roll/Case
Mi Item #03713685
MFR #5952
Price$127.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5952

VHB™ Heavy Duty Mounting Tape 5952, Black, 3/4 in x 15 yd, 45 mil, 12 Roll/Case
Mi Item #03713685
MFR #5952

Mfr description
25522 VHB HVY DTY MOUNTING TAPE 5952
  • FOR POWDER COATED SURFACES: Provides a quick and easy all-acrylic bonding method on many painted and powder coated surfaces with immediate handling strength—no curing time needed
  • SMOOTH AND SEAMLESS: With a thickness of 45 mil (1.1 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives
  • MULTI-SURFACE: Adheres to various materials, such as stainless steel, and works with minimal surface preparation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.85/each

Specifications

Dimensions

  • Length
    15 yd
  • Overall Length
    15 yd
  • Overall Thickness
    45 mil
  • Overall Width
    3/4 in
  • Shelf Life
    24 months
  • Tensile Strength
    90 lb/in²
  • Thickness
    40.0 mil
  • Width
    0.7500 in

Details

  • Adhesion Strength
    22 in
  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Color
    Black
  • Manufacturer Upc Number
    00051115255229
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00051115255229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)