Motion
6B-JA-BOLTS
QD Bushing Accessory - Capscrew Set, For Use With: JA Bushing
MI ITEM #03714234
MFR #6B-JA-BOLTS
List Price$2.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushing Accessory - Capscrew Set, For Use With: JA Bushing
MI ITEM #03714234
MFR #6B-JA-BOLTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.07/each for your price

Overview

Mfr description
6B-JA-BOLTS 10-24X1" CAP SCREW SET

Specifications

  • Product Types
    Capscrew Set
  • For Use With
    JA Bushing
  • Manufacturer Upc Number
    697950325439
  • UPC_NO
    697950325439
  • Screw Length
    1 in
  • Screw Thread Size
    10-24
  • Stocked Finished Bore
    0 in
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought