Motion
9B-SD-BOLTS
QD Bushing Accessory - Capscrew Set, For Use With: SD Bushing
Mi Item #03714237
MFR #9B-SD-BOLTS
Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushing Accessory - Capscrew Set, For Use With: SD Bushing
Mi Item #03714237
MFR #9B-SD-BOLTS

Mfr description
9B-SD-BOLTS 1/4-20X1" CAP SCREW SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.01/each

Specifications

Dimensions

  • Screw Length
    3 in
  • Screw Thread Size
    1/4-20
  • Stocked Finished Bore
    0 in
  • Weight
    0.01 lbs

Details

  • For Use With
    SD Bushing
  • Manufacturer Upc Number
    697950325460
  • Product Types
    Capscrew Set
  • UPC_NO
    697950325460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)