Motion
10B-SK-BOLTS
QD Bushing Accessory - Capscrew Set, For Use With: SK Bushing
MI ITEM #03714239
MFR #10B-SK-BOLTS
Price$5.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushing Accessory - Capscrew Set, For Use With: SK Bushing
MI ITEM #03714239
MFR #10B-SK-BOLTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.47/each

Specifications

Dimensions

  • Screw Length
    1 1/4 in
  • Screw Thread Size
    5/16-18
  • Stocked Finished Bore
    0 in
  • Weight
    0.01 lbs

Details

  • For Use With
    SK Bushing
  • Manufacturer Upc Number
    697950325477
  • Product Types
    Capscrew Set
  • UPC_NO
    697950325477

Overview

Mfr description
10B-SK-BOLTS 5/16-18X1 1/4"CAPSCREW ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought