Motion
#40KIT
Bolt & Gasket Kit - 40 Chain
Mi Item #03714243
MFR ##40KIT
Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt & Gasket Kit - 40 Chain
Mi Item #03714243
MFR ##40KIT

Mfr description
#40KIT COUPLING CVR KIT PLAS.
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.48/each

Specifications

Dimensions

  • Weight
    0.04 lbs

Details

  • Chain Number
    40
  • Coupling Component
    Bolt & Gasket Kit
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Upc Number
    697950368108
  • Part Type
    Bolt & Gasket Kit
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    697950368108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)