Motion
P296
Martin P296 POUCH,SCREWDRIVER,3PC
MI ITEM #03714249
MFR #P296
List Price$7.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin P296 POUCH,SCREWDRIVER,3PC
MI ITEM #03714249
MFR #P296

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$7.55/each for your price

Overview

Mfr description
P296 POUCH;SCREWDRIVER;3PC

Specifications

  • Manufacturer Upc Number
    697950375533
  • Weight
    0.06 lbs
  • Single Part Height
    0.13 in
  • Single Part Length
    15.5 in
  • Single Part Width
    4 in
  • Storage Dimension Height
    0.13 in
  • Storage Dimension Length
    15.5 in
  • Storage Dimension Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text