Motion
MM609
SKT,1/4,6PT,9MM
MI ITEM #03714260
MFR #MM609
List Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,1/4,6PT,9MM
MI ITEM #03714260
MFR #MM609

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.06/each for your price

Overview

Mfr description
MM609 SKT;1/4DR;6PT;STD;9MM
  • Made in U.S.A

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    9 mm
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950374659
  • UPC_NO
    697950374659
  • Single Part Height
    0.52 in
  • Single Part Length
    0.84 in
  • Single Part Width
    0.52 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought