Motion
MM612
SKT,1/4,6PT,12MM
MI ITEM #03714263
MFR #MM612
List Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,1/4,6PT,12MM
MI ITEM #03714263
MFR #MM612

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.13/each for your price

Overview

Mfr description
MM612 SKT;1/4DR;6PT;STD;12MM
  • Made in U.S.A

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    12 mm
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950374680
  • UPC_NO
    697950374680
  • Single Part Height
    0.67 in
  • Single Part Length
    0.86 in
  • Single Part Width
    0.67 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought