Motion
261
Clip Rail - 1/2 in
Mi Item #03714266
MFR #261
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clip Rail - 1/2 in
Mi Item #03714266
MFR #261

Mfr description
261 ATTACH;1/2;CLIP;10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Single Part Height
    0.81 in
  • Single Part Length
    13 in
  • Single Part Width
    0.84 in
  • Size
    1/2 in
  • Storage Dimension Height
    0.81 in
  • Storage Dimension Length
    13 in
  • Storage Dimension Width
    0.84 in

Details

  • Accessory Type
    Clip Rail
  • Manufacturer Upc Number
    697950375595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)