Motion
M1209
Non-Impact Socket - 1/4 in Drive Size, 9/32 in Socket Size, 12 PT, Standard Type
MI ITEM #03714272
MFR #M1209
List Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/4 in Drive Size, 9/32 in Socket Size, 12 PT, Standard Type
MI ITEM #03714272
MFR #M1209

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9.44/each for your price

Overview

Mfr description
M1209 SKT;1/4DR;12PT;STD;9/32
  • Made in U.S.A

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    9/32 in
  • Socket Points
    12 PT
  • Overall Length
    13/16 in
  • Manufacturer Upc Number
    697950374352
  • UPC_NO
    697950374352
  • Single Part Height
    0.46 in
  • Single Part Length
    0.85 in
  • Single Part Width
    0.46 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought