Motion
MD606
SKT,1/4,6PT,DP,3/16
MI ITEM #03714274
MFR #MD606
List Price$11.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,1/4,6PT,DP,3/16
MI ITEM #03714274
MFR #MD606

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$11.31/each for your price

Overview

Mfr description
MD606 SKT;1/4DR;6PT;DP;3/16
  • Made in U.S.A

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    3/16 in
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950374512
  • UPC_NO
    697950374512
  • Single Part Height
    0.46 in
  • Single Part Length
    1.95 in
  • Single Part Width
    0.46 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought