Motion
316PC
3/16IN PRF COIL POCKET WHEEL CHN
MI ITEM #03714276
MFR #316PC
Your Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16IN PRF COIL POCKET WHEEL CHN
MI ITEM #03714276
MFR #316PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.65/each(List $12.25)

Overview

Mfr description
316PC 3/16"PRF COIL POCKET WHEEL CHN
  • Pocket wheel chain is used with a pocket wheel to open and close slide gates.
  • Laser cut flat pieces to ensure precise fit up during assembly and consistent finish dimensions
  • Made to CEMA standards or MTO per customer specs
  • Made from carbon steel, stainless steel, galvanized or other materials upon request

Specifications

  • Part Type
    Pocket Wheel Chain
  • Overall Width
    3/16 in
  • Gauge Thickness
    0.1875 in
  • Material
    Steel
  • Drop From Centerline
    .0000 in
  • Weight
    1.60 lbs
  • Related Components
    Pocket Wheel
  • Storage Dimension Height
    13 7/16" in in in
  • Storage Dimension Width
    2.2500 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950182018
  • Accessory Type
    Pocket Wheel Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought