Motion
M10008S
Socket Accessory - 1 in Drive, 1-3/4 in Length, Resin (Pin), Retaining Ring
MI ITEM #03714286
MFR #M10008S
List Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessory - 1 in Drive, 1-3/4 in Length, Resin (Pin), Retaining Ring
MI ITEM #03714286
MFR #M10008S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.40/each for your price

Overview

Mfr description
M10008S RET RING 1-3/4" ID-1" DR

Specifications

  • Accessory Type
    Retaining Ring
  • Drive Size
    1 in
  • Material
    Resin (Pin)
  • Length/Diameter
    1-3/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950328393
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought