Motion
6022SEAL
COUPLING COVER SEAL
Mi Item #03714296
MFR #6022SEAL
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COUPLING COVER SEAL
Mi Item #03714296
MFR #6022SEAL

Mfr description
6022SEAL 6022 CPL COVER SEAL
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.36/each

Specifications

Dimensions

  • Compatible Bore Diameter
    1-1/8 (Plain Bore) in, 3 (Max) in
  • Coupling Diameter
    5-61/64 in
  • Overall Length
    4-11/16 in
  • Weight
    0.01 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950368030
  • Material
    Rubber
  • Part Type
    Roller Chain Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)