Motion
MD612
SKT,1/4,6PT,DP,3/8
MI ITEM #03714299
MFR #MD612
List Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,1/4,6PT,DP,3/8
MI ITEM #03714299
MFR #MD612

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$13.33/each for your price

Overview

Mfr description
MD612 SKT;1/4DR;6PT;DP;3/8
  • Made in U.S.A

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    3/8 in
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950374574
  • UPC_NO
    697950374574
  • Single Part Height
    0.57 in
  • Single Part Length
    1.96 in
  • Single Part Width
    0.57 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought