Motion
12B-E-BOLTS
QD Bushing Accessory - Capscrew Set, For Use With: E Bushing
MI ITEM #03714301
MFR #12B-E-BOLTS
Price$20.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushing Accessory - Capscrew Set, For Use With: E Bushing
MI ITEM #03714301
MFR #12B-E-BOLTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.10/each

Specifications

Dimensions

  • Screw Length
    1 3/4 in
  • Screw Thread Size
    1/2-13
  • Stocked Finished Bore
    0 in
  • Weight
    0.01 lbs

Details

  • For Use With
    E Bushing
  • Manufacturer Upc Number
    697950325491
  • Product Types
    Capscrew Set
  • UPC_NO
    697950325491

Overview

Mfr description
12B-E-BOLTS 1/2-13X1 3/4"CAPSCREW SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought