Motion
4M617
17 mm Socket, 1/2 in Drive, 6 PT, Black, Metric
MI ITEM #03714309
MFR #4M617
List Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17 mm Socket, 1/2 in Drive, 6 PT, Black, Metric
MI ITEM #03714309
MFR #4M617

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$15.48/each for your price

Overview

Mfr description
4M617 SKT;1/2;6P;STD;IMP;17MM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    17 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1.5102 in
  • Finish Coating
    Black
  • Shaft Style
    Standard Straight
  • Manufacturer Upc Number
    697950374031
  • UPC_NO
    697950374031
  • Manufacturer Catalog
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought