Motion
4M618
Impact Socket - 18 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #03714310
MFR #4M618
List Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 18 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #03714310
MFR #4M618

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$16.19/each for your price

Overview

Mfr description
4M618 SKT;1/2;6P;STD;IMP;18MM

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    18 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1.5000 in
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    697950374048
  • UPC_NO
    697950374048
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought