Motion
BD626P
SKT,3/8,6PT,SPARKPLUG,13/16
MI ITEM #03714317
MFR #BD626P
List Price$16.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,6PT,SPARKPLUG,13/16
MI ITEM #03714317
MFR #BD626P

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$16.57/each for your price

Overview

Mfr description
BD626P SKT;3/8;6PT;SPARK PLUG;13/16
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    13/16 in
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950374833
  • UPC_NO
    697950374833
  • Single Part Height
    1.07 in
  • Single Part Length
    2.74 in
  • Single Part Width
    1.07 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought