Motion
CCB5-Z
Coupling Bolts
Mi Item #03714321
MFR #CCB5-Z
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Bolts
Mi Item #03714321
MFR #CCB5-Z

Mfr description
CCB5-Z 5/8X4 3/8 CPLG BOLT & NUT ZINC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.98/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.625 in
  • Bolt Length
    4.375 in
  • Compatible Shaft Diameter
    3-1/2 in
  • Coupling Diameter
    2-7/16 in
  • Overall Length
    4-3/8 in
  • Overall Width
    5/8 in
  • Storage Dimension Height
    4.375 in
  • Storage Dimension Length
    0.625 in
  • Storage Dimension Width
    4.375 in
  • Weight
    0.50 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950176390
  • Material
    Steel
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)