Motion
701
MI ITEM #03714326
MFR #701
List Price$20.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03714326
MFR #701

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$20.23/each for your price

Overview

Mfr description
701 WR;OE;SGL;BK;7/16
  • Reverse Taper Handle thru 1 1/2"
  • Taper Handle 1 5/8" & Larger
  • High Grade Carbon Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Storage Dimension Length
    6.56 in
  • Storage Dimension Width
    2.25 in
  • Storage Dimension Height
    2.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought