Motion
13B-F-BOLTS
QD Bushing Accessory - Capscrew Set, For Use With: F Bushing
Mi Item #03714329
MFR #13B-F-BOLTS
Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushing Accessory - Capscrew Set, For Use With: F Bushing
Mi Item #03714329
MFR #13B-F-BOLTS

Mfr description
13B-F-BOLTS 9/16-12X2" CAP SCREW SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.79/each

Specifications

Dimensions

  • Screw Length
    2 in
  • Screw Thread Size
    9/16-12
  • Stocked Finished Bore
    0 in
  • Weight
    .01 lbs

Details

  • For Use With
    F Bushing
  • Manufacturer Upc Number
    697950325507
  • Product Types
    Capscrew Set
  • UPC_NO
    697950325507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)