Motion
610MM
Open End Wrench - 10 mm, Check Nut Type, Single End, Alloy Steel Material, Black Oxide Finish
MI ITEM #03714335
MFR #610MM
List Price$27.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 10 mm, Check Nut Type, Single End, Alloy Steel Material, Black Oxide Finish
MI ITEM #03714335
MFR #610MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$27.65/each for your price

Overview

Mfr description
610MM WR;CHECKNUT;BK;10MM
  • Thin Pattern, Short Handle, 15°Head
  • For Packing Nuts, Jam Nuts & Fittings
  • Smaller Sizes Compliment Service Wrench
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Check Nut
  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    10 mm
  • Overall Length
    101.6 mm
  • Body Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Plain
  • Head Thickness
    3.2 mm
  • Outer Head Width
    25.4 mm
  • Angle of Offset
    15 °
  • Storage Dimension Length
    6.56 in
  • Storage Dimension Width
    2.25 in
  • Storage Dimension Height
    2.06 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought