Motion
612MM
MI ITEM #03714337
MFR #612MM
List Price$27.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03714337
MFR #612MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$27.65/each for your price

Overview

Mfr description
612MM WR;CHECKNUT;BK;12MM
  • Thin Pattern, Short Handle, 15°Head
  • For Packing Nuts, Jam Nuts & Fittings
  • Smaller Sizes Compliment Service Wrench
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Storage Dimension Length
    6.56 in
  • Storage Dimension Width
    2.25 in
  • Storage Dimension Height
    2.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought