Motion
SPBP-19
Martin SPBP-19 SHEAR PIN BUSHING
MI ITEM #03714356
MFR #SPBP-19
List Price$36.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPBP-19 SHEAR PIN BUSHING
MI ITEM #03714356
MFR #SPBP-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.49/each for your price

Overview

Mfr description
SPBP-19 SHEAR PIN BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Material
    Hardened Steel
  • Storage Dimension Height
    0.6875 in
  • Storage Dimension Length
    0.625 in
  • Storage Dimension Width
    0.625 in
  • Manufacturer Upc Number
    697950076911
  • Weight
    .02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought