Motion
SMD1220
Non-Impact Socket - 1/2 in Drive Size, 20 mm Socket Size, 12 PT, Deep Type
MI ITEM #03714357
MFR #SMD1220
List Price$26.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 20 mm Socket Size, 12 PT, Deep Type
MI ITEM #03714357
MFR #SMD1220

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$26.14/each for your price

Overview

Mfr description
SMD1220 SKT;1/2;12P;DP;20MM

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    20 mm
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950373638
  • UPC_NO
    697950373638
  • Single Part Height
    1.09 in
  • Single Part Length
    3.14 in
  • Single Part Width
    1.09 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought