Motion
SPBP-20
Shear Pin Hub Part - Shear Pin Bushing, For Use With: SPH-20, 7.7500 in OD, 4.1875 in Length
Mi Item #03714374
MFR #SPBP-20
Price$44.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Shear Pin Bushing, For Use With: SPH-20, 7.7500 in OD, 4.1875 in Length
Mi Item #03714374
MFR #SPBP-20

Mfr description
SPBP-20 SHEAR PIN BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.82/each

Specifications

Dimensions

  • Flange Outside Diameter
    7-3/4 in
  • Hub Diameter
    3-1/4 in
  • Outside Diameter
    7.7500 in
  • Overall Length
    4.1875 in
  • Storage Dimension Height
    0.8125 in
  • Storage Dimension Length
    0.75 in
  • Storage Dimension Width
    0.75 in
  • Weight
    0.04 lbs

Details

  • Hub Number
    SPH-20
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950076928
  • Material
    Hardened Steel
  • Part Type
    Shear Pin Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)