Motion
SPBD-21
Shear Pin Hub Part - Shear Pin Bushing, For Use With: SPH-21, 8.7500 in OD, 4.8125 in Length
Mi Item #03714387
MFR #SPBD-21
Price$40.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Shear Pin Bushing, For Use With: SPH-21, 8.7500 in OD, 4.8125 in Length
Mi Item #03714387
MFR #SPBD-21

Mfr description
SPBD-21 SHEAR PIN BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.58/each

Specifications

Dimensions

  • Flange Outside Diameter
    8-3/4 in
  • Height
    1
  • Hub Diameter
    3-3/4 in
  • Length
    0.75
  • Outside Diameter
    8.7500 in
  • Overall Length
    4.8125 in
  • Storage Dimension Height
    21 in
  • Storage Dimension Length
    0.875 in
  • Storage Dimension Width
    0.875 in
  • Weight
    0.07 lbs, 0.02
  • Width
    0.8

Details

  • Hub Number
    SPH-21
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077086
  • Material
    Hardened Steel
  • Part Type
    Shear Pin Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)