Motion
SPBP-21
Shear Pin Hub Part - Shear Pin Bushing, For Use With: SPH-21, 8.7500 in OD, 4.8125 in Length
MI ITEM #03714388
MFR #SPBP-21
Price$42.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Shear Pin Bushing, For Use With: SPH-21, 8.7500 in OD, 4.8125 in Length
MI ITEM #03714388
MFR #SPBP-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.84/each

Specifications

Dimensions

  • Flange Outside Diameter
    8-3/4 in
  • Hub Diameter
    3-3/4 in
  • Outside Diameter
    8.7500 in
  • Overall Length
    4.8125 in
  • Storage Dimension Height
    0.5625 in
  • Storage Dimension Length
    3.1875 in
  • Storage Dimension Width
    3.1875 in
  • Weight
    0.08 lbs

Details

  • Hub Number
    SPH-21
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950076935
  • Material
    Hardened Steel
  • Part Type
    Shear Pin Bushing

Overview

Mfr description
SPBP-21 SHEAR PIN BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought