Motion
SMD1227
Non-Impact Socket - 1/2 in Drive Size, 27 mm Socket Size, 12 PT, Deep Type
MI ITEM #03714390
MFR #SMD1227
List Price$34.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 27 mm Socket Size, 12 PT, Deep Type
MI ITEM #03714390
MFR #SMD1227

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$34.06/each for your price

Overview

Mfr description
SMD1227 SKT;1/2;12P;DP;27MM

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    27 mm
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950373706
  • UPC_NO
    697950373706
  • Single Part Height
    1.4 in
  • Single Part Length
    3.15 in
  • Single Part Width
    1.4 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought