Motion
SPP-25
Mi Item #03714399
MFR #SPP-25
Price$39.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03714399
MFR #SPP-25

Mfr description
SPN-25 SHEAR PIN PINS SCRATCHED
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.12/each

Specifications

Dimensions

  • Outside Diameter  
    5/8 in
  • Overall Length
    2-5/8 in
  • Storage Dimension Height
    2.625 in
  • Storage Dimension Length
    0.625 in
  • Storage Dimension Width
    0.625 in
  • Weight
    0.22 lbs

Details

  • Hub Number
    SPH-25
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077260
  • Material
    Steel
  • Pin Number
    SP-25
  • UPC_NO
    697950077260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)