Motion
6J PB
Sleeve Coupling Flange - Size 6, 0.5000 in Bore, Steel Material
Mi Item #03714407
MFR #6J PB
Price$49.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 6, 0.5000 in Bore, Steel Material
Mi Item #03714407
MFR #6J PB

Mfr description
6J PB QUADRA-FLEX CPLG FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.86/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Coupling Size Code
    6
  • Flange Diameter  
    4.0000 in
  • Length Through Bore  
    3.3125 in
  • Max Angular Misalignment
    0.07 in
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    Rough Stock Bore
  • Coupling Component
    Flange
  • Flange Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950317199
  • Material
    Steel
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • Torque Capacity
    72000 in
  • UPC_NO
    697950317199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)