Motion
BU624
SKT,3/8,FLEX,6PT,3/4
MI ITEM #03714416
MFR #BU624
List Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,3/8,FLEX,6PT,3/4
MI ITEM #03714416
MFR #BU624

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$40.65/each for your price

Overview

Mfr description
BU624 SKT;3/8;6PT;FLEX;3/4
  • Made in U.S.A

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    3/4 in
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950374314
  • UPC_NO
    697950374314
  • Single Part Height
    1.03 in
  • Single Part Length
    1.93 in
  • Single Part Width
    1.03 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought