Motion
3717MM
Open End Wrench - 17 mm, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #03714425
MFR #3717MM
List Price$46.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 17 mm, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #03714425
MFR #3717MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$46.76/each for your price

Overview

Mfr description
3717MM WR;ANG;MM;CHR;17
  • Same Opening Both Ends
  • 15° 60° Openings Give 4 Turning Angles
  • Small Head And Thin Stem for Tight Areas
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    17 mm
  • Overall Length
    158.8 mm
  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome Satin
  • Handle Style
    Plain
  • Head Thickness
    7.1 mm
  • Outer Head Width
    30.2 mm
  • Angle of Offset
    15 °, 60 °
  • Storage Dimension Length
    7.5 in
  • Storage Dimension Width
    2.31 in
  • Storage Dimension Height
    1.63 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought